Shop PRIMELINE TOOLS
See all product information
Create Account
7/16 in. Bi-Fold Door Bottom Pivot with Adjustable Grooved Steel Tip (2 Pack)
Mfr # N 6696
Zoro # G3342269
product price:Â
$
4.75
/pr
Key Features
Material
Nylon
Finish
Unfinished
Mounting
Door Bottom
Type
Bi-Fold Door
Construction
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 6696
- Zoro #
- G3342269
- UPC #
- 049793066961
- Country of Origin
- China
Dimensions
- Length (In.)
- 1 3/4 in
- Shaft Length
- 45/64 in
- Depth (In.)
- 45/64 in
- Height (In.)
- 5 13/32 in
- Width (In.)
- 3 3/4 in
- Outside Dia.
- 7/16"
- Roller Width/Dia. (In.)
- No Roller
- Mounting Hole Size (In.)
- 3/16 in
- Mounting Hole Size
- 3/16 in
- Overall Length
- 1 3/4 in
- Base Length
- 1 3/8 in
- Overall Depth
- 23/32 in
- Overall Width
- 3 3/4 in
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Closet Door Bottom Pivot, Bi-Fold Door, Max. Weight (Lb.) N/A, Nylon, White, Unfinished Finish, Shaft Length 45/64 In., Length (In.) 3-3/4, Height (In.) 5-13/32, Width (In.) 3-3/4, Depth (In.) 45/64, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair