Shop PRIMELINE TOOLS
See all product information
Create Account
Bi-Fold Door Adjustable Bottom Pivot (2 Pack)
Mfr # N 6706
Zoro # G3342357
product price:Â
$
3.99
/pr
Sold in multiples of 2 for $7.98
Key Features
Material
Nylon
Finish
Unfinished
Mounting
Door Bottom
Shaft Length
45/64 in
Mounting Hole Size (In.)
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 6706
- Zoro #
- G3342357
- UPC #
- 049793067067
- Country of Origin
- China
Dimensions
- Shaft Length
- 45/64 in
- Mounting Hole Size (In.)
- 3/16 in
- Width (In.)
- 3 3/4 in
- Height (In.)
- 5 13/32 in
- Depth (In.)
- 45/64 in
- Outside Dia.
- 3/8", 1/2", 1/4"
- Length (In.)
- 1 1/8 in
- Roller Width/Dia. (In.)
- No Roller
- Overall Length
- 1 1/8 in
- Mounting Hole Size
- 3/16 in
- Overall Depth
- 23/32 in
- Base Length
- 1 1/8 in
- Overall Width
- 3 3/4 in
- Wire Rope Length
- 1 1/8 in
- Length
- 1 1/8 in
Description
Closet Door Bottom Pivot, Bi-Fold Door, Max. Weight (Lb.) N/A, Nylon, Silver, Unfinished Finish, Shaft Length 45/64 In., Length (In.) 3-3/4, Height (In.) 5-13/32, Width (In.) 3-3/4, Depth (In.) 45/64, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.