Shop PRIMELINE TOOLS
See all product information
Create Account
5/8 in. Nylon Bypass Door Bottom Guide Carpet Riser, PK5
Mfr # N 6900
Zoro # G3343468
product price:Â
$
3.99
/pk 5, $0.80/ea
Key Features
Length (In.)
5 in
Width (In.)
3 45/64 in
For Use With
Closet Door
Mounting
Door
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N 6900
- Zoro #
- G3343468
- UPC #
- 049793069009
- Country of Origin
- Taiwan, Province of China
- For Use With
- Closet Door
- Mounting
- Door
- Material
- Nylon
- Includes
- Mounting Hardware
- Finish
- Unfinished
- Color
- White
- Construction
- Steel
- Item
- Closet Door Carpet Riser
- Requires
- Hangers, Hardware
- Category Type
- Closet Door Hardware
- Number of Wheels
- 0
- Hardware
- Included
- Bearings
- Steel
- Type
- Bi-Fold Door
- Product Type
- Carpet Riser
Description
Closet Door Carpet Riser, Bi-Fold Door, Max. Weight (Lb.) N/A, Nylon, White, Unfinished Finish, Shaft Length 55/64 In., Length (In.) 3-45/64, Height (In.) 9-23/64, Width (In.) 3-45/64, Depth (In.) 55/64, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hangers, Hardware, For Use With Closet Door, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.