Shop PRIMELINE TOOLS

3/4 in. Solid Brass Sliding Closet Door Finger Pulls, PK4

  • Mfr # N 7133

  • Zoro # G3343912


product price: 
$
5.19
/pk 4, $1.30/ea

Key Features

Length (In.)
3/4 in
Width (In.)
3 3/4 in
For Use With
Bypass Doors
Mounting
Door
Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N 7133
Zoro #
G3343912
UPC #
049793971333
Country of Origin
Taiwan, Province of China
For Use With
Bypass Doors
Mounting
Door
Material
Brass
Includes
Hardware
Finish
Polished Brass
Color
Gold
Construction
Steel
Requires
Hardware
Hardware
Included
Bearings
Steel
Number of Wheels
0
Item
Tray Pull
Type
Sliding Door
Category Type
Closet Door Hardware
Projection
1/16 in
Locking
Non-Locking
Load Rating
Not Load Rated
Folding Type
Fixed
Product Type
Tray Pull Handle
ANSI/BHMA Finish
Bright Brass, Clear Coated
Count
4
Handle Shape
Tray
Includes Hardware
Hardware Included
Projection - Folded
5/16 in
Projection Type
Recessed
Tray Shape
Round

Description

Tray Pull, Sliding Door, Brass, Gold, Polished Brass Finish, Shaft Length 21/32 in, Length (In.) 3/4 in, Height (In.) 5 13/32 in, Width (In.) 3 3/4 in, Depth (In.) 21/32 in, Wheel Diameter Not Applicable, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Bypass Doors, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.