Shop PRIMELINE TOOLS

2 in. Satin Nickel Closet Door Finger Pull (2 Pack)

  • Mfr # N 7206

  • Zoro # G3344113


product price: 
$
5.19
/pr

Key Features

Length (In.)
2 in
Width (In.)
3 3/4 in
For Use With
Bypass Doors
Mounting
Door
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N 7206
Zoro #
G3344113
UPC #
049793772060
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
2 in
Width (In.)
3 3/4 in
Depth (In.)
1 in
Shaft Length
1 in
Mounting Hole Size (In.)
3/16 in
Outside Dia.
2"
Height (In.)
6 13/32 in
Roller Width/Dia. (In.)
No Roller
Tray Diameter
2 in
Cutout Depth
1/4 in
Tray Depth
5/16 in
For Surface Thickness - Maximum
1 3/4 in
For Surface Thickness - Minimum
3/4 in

Details

For Use With
Bypass Doors
Mounting
Door
Material
Steel
Finish
Satin Nickel
Color
Silver
Category Type
Closet Door Hardware
Construction
Steel
Item
Tray Pull
Requires
Hardware
Type
Sliding Door
Bearings
Steel
Hardware
Included
Number of Wheels
0
Includes Hardware
Hardware Included
Product Type
Tray Pull Handle
Count
2
Locking
Non-Locking
Load Rating
Not Load Rated
Tray Shape
Round
Projection
1/16 in
Handle Shape
Tray
Projection Type
Recessed
Folding Type
Fixed
Projection - Folded
5/16 in
ANSI/BHMA Finish
Satin Nickel-Plated

Description

Tray Pull, Sliding Door, Steel, Silver, Satin Nickel Finish, Shaft Length 1 in, Length (In.) 2 in, Height (In.) 6 13/32 in, Width (In.) 3 3/4 in, Depth (In.) 1 in, Wheel Diameter Not Applicable, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Bypass Doors, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.