Shop PRIMELINE TOOLS

Sliding Closet Door Finger Pull, 2-1/8 in. Round, Classic Bronze (2 Pack)

  • Mfr # N 7211

  • Zoro # G3344308


product price: 
$
4.85
/pr
Sold in multiples of 2 for $9.70

Key Features

Length (In.)
2 1/8 in
Width (In.)
3 3/4 in
For Use With
Bypass Doors
Mounting
Door
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N 7211
Zoro #
G3344308
UPC #
049793172112
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
2 1/8 in
Width (In.)
3 3/4 in
Shaft Length
45/64 in
Mounting Hole Size (In.)
3/16 in
Outside Dia.
2-1/8"
Height (In.)
6 13/32 in
Roller Width/Dia. (In.)
No Roller
Depth (In.)
45/64 in
Cutout Depth
1/4 in
For Surface Thickness - Minimum
3/4 in
Tray Depth
5/16 in
For Surface Thickness - Maximum
1 3/4 in
Tray Diameter
2 1/8 in

Details

For Use With
Bypass Doors
Mounting
Door
Material
Steel
Finish
Aged Bronze
Color
Black
Requires
Hardware
Item
Tray Pull
Number of Wheels
0
Bearings
Steel
Construction
Steel
Category Type
Closet Door Hardware
Type
Sliding Door
Hardware
Included
Handle Shape
Tray
ANSI/BHMA Finish
Light Oxidized Satin Bronze Bright Relieved, Clear Coated
Locking
Non-Locking
Projection
1/16 in
Projection - Folded
5/16 in
Load Rating
Not Load Rated
Count
2
Folding Type
Fixed
Projection Type
Recessed
Includes Hardware
Hardware Included
Product Type
Tray Pull Handle
Tray Shape
Round

Description

Tray Pull, Sliding Door, Steel, Black, Aged Bronze Finish, Shaft Length 45/64 in, Length (In.) 2 1/8 in, Height (In.) 6 13/32 in, Width (In.) 3 3/4 in, Depth (In.) 45/64 in, Wheel Diameter Not Applicable, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Bypass Doors, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.