Shop PRIMELINE TOOLS
See all product information
Create Account
Finger Closet Pull, 3/4 in. x 5 in., Satin Nickel, PK4
Mfr # N 7200
Zoro # G3344131
product price:Â
$
6.89
/pk 4, $1.72/ea
Key Features
Length (In.)
3/4 in
Width (In.)
3 13/16 in
For Use With
Closet Doors
Mounting
Door
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 7200
- Zoro #
- G3344131
- UPC #
- 049793772008
- Country of Origin
- China
Dimensions
- Length (In.)
- 3/4 in
- Width (In.)
- 3 13/16 in
- Mounting Hole Size (In.)
- 3/16 in
- Height (In.)
- 5 7/16 in
- Roller Width/Dia. (In.)
- No Roller
- Outside Dia.
- 3/4"
- Shaft Length
- 5/8 in
- Depth (In.)
- 5/8 in
- Tray Depth
- 5/16 in
- Tray Diameter
- 3/4 in
- Cutout Depth
- 1/4 in
Description
Tray Pull, Sliding Door, Steel, Silver, Satin Nickel Finish, Shaft Length 5/8 in, Length (In.) 3/4 in, Height (In.) 5 7/16 in, Width (In.) 3 13/16 in, Depth (In.) 5/8 in, Wheel Diameter Not Applicable, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Doors, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.