Shop PRIMELINE TOOLS
See all product information
Create Account
Bypass Door Guide, 1 in. High, Adjustable, Dark Brown (2 Pack)
Mfr # N 7384
Zoro # G3344807
product price:Â $4.85
/prKey Features
Length (In.)
2 1/8 in
Width (In.)
3 3/4 in
For Use With
Closet Doors
Mounting
Door
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 7384
- Zoro #
- G3344807
- UPC #
- 049793073846
- Country of Origin
- China
Dimensions
- Length (In.)
- 2 1/8 in
- Width (In.)
- 3 3/4 in
- Mounting Hole Size (In.)
- 3/16 in
- Depth (In.)
- 1 13/64 in
- Height (In.)
- 7 23/64 in
- Shaft Length
- 1-13/64 in
- Roller Width/Dia. (In.)
- No Roller
- Overall Length
- 2 1/8 in
- For Door Thickness - Minimum
- 3/4 in
- Overall Depth
- 1 7/32 in
- Mounting Hole Size
- 3/16 in
- For Door Thickness - Maximum
- 1 3/8 in
- Overall Width
- 3 3/4 in
- Wire Rope Length
- 2 1/8 in
Description
Closet Door Guide, Bi-Fold Door, Max. Weight (Lb.) N/A, Nylon, Brown, Unfinished Finish, Shaft Length 1-13/64 In., Length (In.) 3-3/4, Height (In.) 7-23/64, Width (In.) 3-3/4, Depth (In.) 1-13/64, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.