Shop PRIMELINE TOOLS
See all product information
Create Account
Snap-In Closet Door Guide, Bottom Mount Left and Right Hand, Cox Doors (Single Pack)
Mfr # N 6553
Zoro # G3341331
product price:Â
$
7.95
/ea
Key Features
Length (In.)
3 3/16 in
Width (In.)
3 13/16 in
For Use With
Closet Doors
Mounting
Door Bottom
Material
Stamped Steel, Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N 6553
- Zoro #
- G3341331
- UPC #
- 049793065537
- Country of Origin
- China
- For Use With
- Closet Doors
- Mounting
- Door Bottom
- Material
- Stamped Steel, Nylon
- Includes
- Hardware
- Finish
- Unfinished
- Color
- Silver
- Item
- Guide
- Category Type
- Door Guides
- Type
- Sliding Door
- Max. Weight (Lb.)
- 100 lb
- Requires
- Hardware
- Bearings
- Steel
- Hardware
- Included
- Construction
- Steel
- Product Type
- Guide
- Bearing Material
- Steel
- Shaft Material
- Steel
- Includes Hardware
- Hardware Included
- Count
- 1
- Weight Capacity
- 100 lb
Description
Guide, 3 13/16 in W, 3 3/16 in L, Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.