Shop PRIMELINE TOOLS
See all product information
Create Account
Bi-Fold Door Top Guide Wheel, Nylon (2 Pack)
Mfr # N 6704
Zoro # G3342427
product price:Â
$
3.89
/pr
Sold in multiples of 2Â prs for $7.78
Key Features
Length (In.)
2 3/32 in
Width (In.)
3 3/4 in
For Use With
Closet Doors
Mounting
Door
Material
Nylon, Plastic (Base)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N 6704
- Zoro #
- G3342427
- UPC #
- 049793067043
- Country of Origin
- China
- For Use With
- Closet Doors
- Mounting
- Door
- Material
- Nylon, Plastic (Base)
- Includes
- Hardware
- Finish
- Unfinished
- Color
- Silver
- Construction
- Steel
- Hardware
- Included
- Item
- Guide
- Requires
- Hardware
- Type
- Bi-Fold Door
- Number of Wheels
- 1
- Category Type
- Door Guides
- Bearings
- Steel
- Wheel Material
- Nylon
- Compression
- Spring Loaded
- For Top/Bottom
- Top
- Count
- 2
- Weight Capacity
- 30 lb
- Includes Hardware
- Hardware Included
- Bearing Material
- Steel
- Shaft Material
- Nylon
- Product Type
- Guide
Description
Closet Door Guide Wheel, Bi-Fold Door, Max. Weight (Lb.) N/A, Nylon, Silver, Unfinished Finish, Shaft Length 21/32 In., Length (In.) 3-3/4, Height (In.) 5-13/32, Width (In.) 3-3/4, Depth (In.) 21/32, Inside Dia. 1/4 In., Outside Dia. 1-1/8 In., Wheel Diameter 1 In., Max. Wheel Dia. (In.) 1-1/8, Roller Width/Dia. (In.) 7/8, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 1, Steel, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.