Shop PRIMELINE TOOLS

1/8 in. Offset, 3/4 in. Nylon Dial Action Closet Door Hanger (2 Pack)

  • Mfr # N 7175

  • Zoro # G3344052


product price: 
$
6.99
/pr

Key Features

Length (In.)
2 1/4 in
Width (In.)
3 13/16 in
For Use With
Closet Doors
Mounting
Door
Material
Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N 7175
Zoro #
G3344052
UPC #
049793071750
Country of Origin
China
For Use With
Closet Doors
Mounting
Door
Material
Nylon
Finish
Unfinished
Color
Silver
Category Type
Closet Door Hardware
Item
Hanger
Max. Weight (Lb.)
40 lb
Number of Wheels
1
Bearings
Steel
Type
Sliding Door
Requires
Hardware
Construction
Steel
Hardware
Included
Includes Hardware
Hardware Included
Shaft Material
Nylon
For Top/Bottom
Top
For Door Panel
Front
Count
2
Bearing Material
Steel
Wheel Material
Plastic
Product Type
Hanger
Offset Distance
1/8 in
Weight Capacity
40 lb
Wheel Edge Type
Convex

Description

Closet Door Hanger, Sliding Door, Max. Weight (Lb.) 40, Nylon, Silver, Unfinished Finish, Shaft Length 1-3/4 In., Length (In.) 3-53/64, Height (In.) 5-7/16, Width (In.) 3-13/16, Depth (In.) 1-3/4, Inside Dia. 1/4 In., Outside Dia. 1-1/8 In., Wheel Diameter 1 In., Max. Wheel Dia. (In.) 1-1/8, Roller Width/Dia. (In.) 7/8, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 1, Steel, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair

Ratings & reviews