Shop PRIMELINE TOOLS

Bi-Fold Door Hinges, Non-Mortise Style, Brass Plated (1 Pair)

  • Mfr # N 7025

  • Zoro # G3343763


product price:  $6.65
/ea

Key Features

Length (In.)
3 in
Width (In.)
1 5/16 in
For Use With
Folding Doors
Mounting
Door
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N 7025
Zoro #
G3343763
UPC #
049793870254
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
3 in
Width (In.)
1 5/16 in
Shaft Length
1-1/8 in
Mounting Hole Size (In.)
3/16 in
Roller Width/Dia. (In.)
No Roller
Overall Width
1 5/16 in
Overall Height
3 in
Mounting Hole Size
3/16 in

Details

For Use With
Folding Doors
Mounting
Door
Material
Steel
Includes
Mounting Hardware
Finish
Brass Plated
Color
Metallic Brown
Item
Closet Door Hinge
Number of Wheels
0
Max. Weight (Lb.)
100 lb
Requires
Hardware
Hardware
Included
Category Type
Closet Door Hardware
Type
Bi-Fold Door
Bearings
Steel
Construction
Steel
Load Capacity
100 lb
Product Type
Hinge

Description

Closet Door Hinge, Steel, 3 in H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.