Shop PRIMELINE TOOLS
See all product information
Create Account
1/4 in. Zinc-Plated Steel Bi-Fold Door Top Pivot Spring-Loaded Nail (2 Pack)
Mfr # N 6612
Zoro # G3341733
product price:Â
$
4.59
/pr
Sold in multiples of 6Â prs for $27.54
Key Features
Material
Steel
Mounting
Door Top
Color
Silver
Bearings
Steel
Mounting Hole Size (In.)
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 6612
- Zoro #
- G3341733
- UPC #
- 049793066121
- Country of Origin
- China
Dimensions
- Mounting Hole Size (In.)
- 3/16 in
- Roller Width/Dia. (In.)
- No Roller
- Shaft Length
- 3/4 in
- Outside Dia.
- 1/4", 3/8"
- Height (In.)
- 5 13/32 in
- Depth (In.)
- 3/4 in
- Width (In.)
- 3 51/64 in
- Length (In.)
- 1 3/4 in
- Base Length
- 1 1/2 in
- Overall Depth
- 3/4 in
- Mounting Hole Size
- 3/16 in
- Shaft Diameter
- 3/8 in
- Overall Width
- 3 13/16 in
- Overall Length
- 1 3/4 in
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Closet Door Pivot, Bi-Fold Door, Max. Weight (Lb.) N/A, Nylon, Silver, Unfinished Finish, Shaft Length 3/4 In., Length (In.) 3-13/16, Height (In.) 5-13/32, Width (In.) 3-51/64, Depth (In.) 3/4, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.