Shop PRIMELINE TOOLS
See all product information
Create Account
Closet Pole Sockets, Heavy Duty, Diecast, White Finish (Single Pack)
Mfr # N 7050
Zoro # G3343809
product price:Â
$
10.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Nylon
Color
White
Length (In.)
2 1/2 in
Width (In.)
3 13/16 in
Height (In.)
6 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 7050
- Zoro #
- G3343809
- UPC #
- 049793970503
- Country of Origin
- China
Dimensions
- Length (In.)
- 2 1/2 in
- Width (In.)
- 3 13/16 in
- Height (In.)
- 6 7/16 in
- Outside Dia.
- 2-1/2"
- Roller Width/Dia. (In.)
- No Roller
- Depth (In.)
- 1 1/8 in
- Mounting Hole Size (In.)
- 3/16 in
- Shaft Length
- 1-1/8 in
- Size (In.)
- 1-3/8 in.
- Overall Depth
- 1 1/8 in
- Mounting Hole Size
- 1 3/8 in
- Overall Diameter
- 2 1/2 in
- For Pole Diameter
- 1 3/8 in
Description
Closet Door Pole Socket, Sliding Door, Nylon, White, Unfinished Finish, Shaft Length 1-1/8 In., Length (In.) 3-53/64, Height (In.) 6-7/16, Width (In.) 3-13/16, Depth (In.) 1-1/8, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hangers, Hardware, For Use With Closet Door
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.