Shop PRIMELINE TOOLS

Closet Door Pull, Flush, 2-1/8 in., Classic Bronze (2 Pack)

  • Mfr # N 7323

  • Zoro # G3344560


product price: 
$
8.99
/pr

Key Features

Length (In.)
2 1/8 in
Width (In.)
3 45/64 in
For Use With
Closet Doors
Mounting
Door
Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N 7323
Zoro #
G3344560
UPC #
049793073235
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
2 1/8 in
Width (In.)
3 45/64 in
Height (In.)
6 13/32 in
Roller Width/Dia. (In.)
No Roller
Outside Dia.
2-1/8"
Mounting Hole Size (In.)
3/16 in
Depth (In.)
55/64 in
Shaft Length
55/64 in
Tray Depth
5/16 in
Cutout Depth
1/4 in
Tray Diameter
2 1/8 in

Details

For Use With
Closet Doors
Mounting
Door
Material
Brass
Finish
Aged Bronze
Color
Black
Item
Tray Pull
Construction
Steel
Type
Sliding Door
Bearings
Steel
Requires
Hardware
Number of Wheels
0
Hardware
Included
Category Type
Closet Door Hardware
Projection - Folded
5/16 in
Handle Shape
Tray
Projection
1/16 in
Load Rating
Not Load Rated
Projection Type
Recessed
Folding Type
Fixed
Count
2
ANSI/BHMA Finish
Light Oxidized Satin Bronze Bright Relieved, Clear Coated
Product Type
Tray Pull Handle
Includes Hardware
Hardware Included
Locking
Non-Locking
Tray Shape
Round

Description

Tray Pull, Sliding Door, Brass, Black, Aged Bronze Finish, Shaft Length 55/64 in, Length (In.) 2 1/8 in, Height (In.) 6 13/32 in, Width (In.) 3 45/64 in, Depth (In.) 55/64 in, Wheel Diameter Not Applicable, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Doors, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.