Shop PRIMELINE TOOLS

2 in. Sliding Closet Door Pull (2 Pack)

  • Mfr # N 7136

  • Zoro # G3343930


product price: 
$
8.49
/pr

Key Features

Length (In.)
2 in
Width (In.)
3 13/16 in
For Use With
Closet Doors
Mounting
Door
Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N 7136
Zoro #
G3343930
UPC #
049793371362
Country of Origin
China
For Use With
Closet Doors
Mounting
Door
Material
Brass
Includes
(2) Pulls; (4) Nails
Finish
Polished Brass
Color
Gold
Requires
Hardware
Category Type
Closet Door Hardware
Item
Tray Pull
Type
Sliding Door
Construction
Steel
Hardware
Included
Bearings
Steel
Number of Wheels
0
Projection Type
Recessed
Handle Shape
Tray
Projection - Folded
5/16 in
Product Type
Tray Pull Handle
Load Rating
Not Load Rated
Includes Hardware
Hardware Included
Tray Shape
Round
Folding Type
Fixed
Projection
1/16 in
ANSI/BHMA Finish
Bright Brass, Clear Coated
Count
2
Locking
Non-Locking

Description

Tray Pull, Sliding Door, Brass, Gold, Polished Brass Finish, Shaft Length 1-1/8 in, Length (In.) 2 in, Height (In.) 6 7/16 in, Width (In.) 3 13/16 in, Depth (In.) 1 1/8 in, Wheel Diameter Not Applicable, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Doors, 1 Pair

Ratings & reviews