Shop PRIMELINE TOOLS

2-1/8 in. Stamped Steel Chrome Plated Bypass Sliding Closet Door Pull Handle (2 Pack)

  • Mfr # N 6869

  • Zoro # G3343221


product price: 
$
4.59
/pr

Key Features

Length (In.)
2 1/8 in
For Use With
Bypass Doors
Mounting
Door
Material
Steel
Includes
Hardware
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N 6869
Zoro #
G3343221
UPC #
049793068699
Country of Origin
Taiwan, Province of China
For Use With
Bypass Doors
Mounting
Door
Material
Steel
Includes
Hardware
Finish
Chrome Plated
Color
Silver
Construction
Steel
Hardware
Included
Category Type
Closet Door Hardware
Item
Tray Pull
Number of Wheels
0
Type
Sliding Door
Bearings
Steel
Requires
Hardware
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Bright Chromium-Plated
Count
2
Locking
Non-Locking
Tray Shape
Round
Load Rating
Not Load Rated
Product Type
Tray Pull Handle
Handle Shape
Tray
Projection
1/16 in
Projection - Folded
1/16 in
Projection Type
Recessed
Folding Type
Fixed

Description

Tray Pull, Sliding Door, Steel, Silver, Chrome Plated Finish, Shaft Length 1-5/32 in, Length (In.) 2 1/8 in, Height (In.) 6 13/32 in, Width (In.) 3 51/64 in, Depth (In.) 1 5/32 in, Wheel Diameter Not Applicable, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Bypass Doors, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.