Shop PRIMELINE TOOLS

1-3/4 in., Antique Brass Plated Bypass Door Pull Handle (2 Pack)

  • Mfr # N 6766

  • Zoro # G4803360


product price: 
$
5.25
/pr
Sold in multiples of 2 for $10.50

Key Features

Length (In.)
1 3/4 in
Width (In.)
3 13/16 in
For Use With
Bypass Doors
Mounting
Door
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N 6766
Zoro #
G4803360
UPC #
049793067661
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
1 3/4 in
Width (In.)
3 13/16 in
Mounting Hole Size (In.)
3/16 in
Depth (In.)
1 1/8 in
Roller Width/Dia. (In.)
No Roller
Outside Dia.
1-3/4"
Height (In.)
6 7/16 in
Shaft Length
1-1/8 in
For Surface Thickness - Minimum
3/4 in
Tray Depth
11/32 in
For Surface Thickness - Maximum
1 3/4 in
Tray Diameter
1 3/4 in
Cutout Depth
9/32 in

Details

For Use With
Bypass Doors
Mounting
Door
Material
Steel
Finish
Antique Brass
Color
Gold
Number of Wheels
0
Requires
Hardware
Construction
Steel
Item
Tray Pull
Type
Bi-Fold Door
Bearings
Steel
Hardware
Included
Handle Shape
Tray
Load Rating
Not Load Rated
Product Type
Tray Pull Handle
Includes Hardware
Hardware Included
Locking
Non-Locking
ANSI/BHMA Finish
Oxidized Satin Brass, Oil Rubbed
Projection - Folded
5/16 in
Count
2
Tray Shape
Round
Projection Type
Recessed
Projection
1/16 in
Folding Type
Fixed

Description

Tray Pull, Bi-Fold Door, Steel, Gold, Antique Brass Finish, Shaft Length 1-1/8 in, Length (In.) 1 3/4 in, Height (In.) 6 7/16 in, Width (In.) 3 13/16 in, Depth (In.) 1 1/8 in, Wheel Diameter Not Applicable, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Bypass Doors, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.