Shop PRIMELINE TOOLS
See all product information
Create Account
1-13/16 in., Ivory Plastic Bi-Fold Door Pull Knob (2 Pack)
Mfr # N 6754
Zoro # G3342698
product price:Â
$
3.59
/pr
Key Features
Finish
Unfinished
Material
Thermoplastic
Diameter
1-13/16 in.
Color
Ivory
Includes
Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 6754
- Zoro #
- G3342698
- UPC #
- 049793067548
- Country of Origin
- China
Dimensions
- Diameter
- 1-13/16 in.
- Mounting Hole Size (In.)
- 3/16 in
- Shaft Length
- 1-1/2 in
- Outside Dia.
- 1-13/16", 3/4"
- Roller Width/Dia. (In.)
- No Roller
- Width (In.)
- 3 13/16 in
- Length (In.)
- 1 13/16 in
- Height (In.)
- 5 7/16 in
- Depth (In.)
- 1 1/2 in
- For Door Thickness - Maximum
- 1 3/8 in
- Knob Outside Diameter
- 1 13/16 in
Description
Closet Door Pull Knob, Bi-Fold Door, Max. Weight (Lb.) N/A, Nylon, White, Unfinished Finish, Shaft Length 1-1/2 In., Length (In.) 3-53/64, Height (In.) 5-7/16, Width (In.) 3-13/16, Depth (In.) 1-1/2, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Plastic, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.