Shop PRIMELINE TOOLS
See all product information
Create Account
Bi-Fold Door Pivot, Bracket and Guide Set (1 Set)
Mfr # N 7071
Zoro # G3343623
product price:Â
$
8.60
/ea
Key Features
Length (In.)
4 in
Width (In.)
3 51/64 in
For Use With
Folding Doors
Mounting
Door
Material
Steel and Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 7071
- Zoro #
- G3343623
- UPC #
- 049793970718
- Country of Origin
- China
Dimensions
- Length (In.)
- 4 in
- Width (In.)
- 3 51/64 in
- Height (In.)
- 7 45/64 in
- Mounting Hole Size (In.)
- 3/16 in
- Roller Width/Dia. (In.)
- No Roller
- Depth (In.)
- 1 29/64 in
- Shaft Length
- 1-29/64 in
- For Door Height - Maximum
- 6 ft
- Track Outside Height
- 7 11/16 in
- Mounting Hole Size
- 3/16 in
- For Door Thickness - Maximum
- 1 3/8 in
- Track Outside Width
- 3 13/16 in
- Track Length
- 4 in
Description
Closet Door Repair Kit, Bi-Fold Door, Nylon, Silver, Unfinished Finish, Shaft Length 1-29/64 In., Length (In.) 3-13/16, Height (In.) 7-45/64, Width (In.) 3-51/64, Depth (In.) 1-29/64, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hangers, Hardware, For Use With Closet Door
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.