Shop PRIMELINE TOOLS
See all product information
Create Account
Twin Pocket Door Roller, Top Mount (2 Pack)
Mfr # N 6531
Zoro # G3341237
product price:Â
$
12.49
/pr
Key Features
Length (In.)
3 13/16 in
Width (In.)
3 51/64 in
For Use With
Closet Doors
Mounting
Door Top
Material
Stamped Steel, Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N 6531
- Zoro #
- G3341237
- UPC #
- 049793065315
- Country of Origin
- China
- For Use With
- Closet Doors
- Mounting
- Door Top
- Material
- Stamped Steel, Nylon
- Includes
- Fasteners
- Finish
- Zinc Plated
- Color
- Silver
- Construction
- Steel
- Bearings
- Steel
- Item
- Roller
- Number of Wheels
- 2
- Max. Weight (Lb.)
- 60 lb
- Category Type
- Sliding Door Hardware
- Type
- Sliding Door
- Hardware
- Included
- Requires
- Hardware
- Wheel Edge Type
- Round
- Shaft Material
- Steel
- Bearing Material
- Steel
- Count
- 2
- Includes Hardware
- Hardware Included
- Weight Capacity
- 60 lb
- Product Type
- Roller
- Wheel Material
- Nylon
Description
Closet Door Roller, Sliding Door, Max. Weight (Lb.) 60, Steel, Silver, Unfinished Finish, Shaft Length 1-5/32 In., Length (In.) 3-13/16, Height (In.) 7-45/64, Width (In.) 3-51/64, Depth (In.) 1-5/32, Inside Dia. 1/4 In., Outside Dia. 1-1/8 In., Wheel Diameter 1 In., Max. Wheel Dia. (In.) 1-1/8, Roller Width/Dia. (In.) 7/8, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 2, Steel, Hardware Included, Requires Hardware, For Use With Pocket Door, 1 Pair