Shop PRIMELINE TOOLS
See all product information
Create Account
7/8 in. Panel Wardrobe Door Roller Assembly, Acme (1 Pair)
Mfr # N 6548
Zoro # G3341438
product price:Â
$
11.49
/ea
Key Features
Length (In.)
5 in
Width (In.)
3 3/4 in
For Use With
Closet Doors
Mounting
Door
Material
Stamped Steel, Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 6548
- Zoro #
- G3341438
- UPC #
- 049793065483
- Country of Origin
- China
Dimensions
- Length (In.)
- 5 in
- Width (In.)
- 3 3/4 in
- Height (In.)
- 8 13/32 in
- Max. Wheel Dia. (In.)
- 1 1/8 in
- Depth (In.)
- 1 5/32 in
- Mounting Hole Size (In.)
- 3/16 in
- Wheel Diameter
- 7/8 in
- Inside Dia.
- 1/4 in
- Shaft Length
- 1-5/32 in
- Outside Dia.
- 1 1/8 in
- Roller Width/Dia. (In.)
- 7/8 in
- Overall Length
- 5 in
- Overall Width
- 3 3/4 in
- Overall Depth
- 1 5/32 in
- Mounting Hole Size
- 3/16 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Description
Roller, 3 3/4 in W, 5 in L, Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.