Shop PRIMELINE TOOLS
See all product information
Create Account
Cabinet Door Roller Catch, Satin Nickel Steel Housing and Strike (Single Pack)
Mfr # N 7386
Zoro # G3344770
product price:Â
$
4.79
/ea
Key Features
Length (In.)
1 3/4 in
Width (In.)
1 7/16 in
For Use With
Closet Doors
Mounting
Door
Material
Metal, Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 7386
- Zoro #
- G3344770
- UPC #
- 049793073860
- Country of Origin
- China
Dimensions
- Length (In.)
- 1 3/4 in
- Width (In.)
- 1 7/16 in
- Outside Dia.
- 1 1/8 in
- Inside Dia.
- 1/4 in
- Depth (In.)
- 1 13/64 in
- Wheel Diameter
- 3/4 in
- Mounting Hole Size (In.)
- 3/16 in
- Roller Width/Dia. (In.)
- 3/4 in
- Height (In.)
- 15/16 in
- Max. Wheel Dia. (In.)
- 1 1/8 in
- Shaft Length
- 1-13/64 in
- Overall Length
- 1 3/4 in
- Overall Width
- 1 7/16 in
- Overall Depth
- 1 7/32 in
- Mounting Hole Size
- 3/16 in
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Roller, 1 7/16 in W, 1 3/4 in L, Silver