Shop PRIMELINE TOOLS
See all product information
Create Account
7/8 in., Round Edge Nylon Wheel Top Mount Closet Door Roller (2 Pack)
Mfr # N 6602
Zoro # G3341569
product price:Â
$
9.69
/pr
Key Features
Length (In.)
2 5/16 in
Width (In.)
3 3/4 in
For Use With
Closet Doors
Mounting
Door Top
Material
Stamped Steel, Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N 6602
- Zoro #
- G3341569
- UPC #
- 049793066022
- Country of Origin
- China
- For Use With
- Closet Doors
- Mounting
- Door Top
- Material
- Stamped Steel, Nylon
- Includes
- Hardware
- Finish
- Unfinished
- Color
- Metallic Brown
- Requires
- Hangers, Hardware
- Category Type
- Sliding Door Hardware
- Max. Weight (Lb.)
- 60 lb
- Construction
- Steel
- Number of Wheels
- 1
- Bearings
- Steel
- Type
- Sliding Door
- Item
- Roller
- Hardware
- Included
- Weight Capacity
- 60 lb
- Includes Hardware
- Hardware Included
- Product Type
- Roller
- Count
- 2
- Wheel Edge Type
- Convex
- Wheel Material
- Nylon
- Bearing Material
- Steel
- Shaft Material
- Nylon
Description
Closet Door Roller, Sliding Door, Max. Weight (Lb.) 60, Nylon, Metallic Brown, Unfinished Finish, Shaft Length 1-13/64 In., Length (In.) 3-3/4, Height (In.) 8-13/32, Width (In.) 3-3/4, Depth (In.) 1-13/64, Inside Dia. 1/4 In., Outside Dia. 1-1/8 In., Wheel Diameter 1 In., Max. Wheel Dia. (In.) 1-1/8, Roller Width/Dia. (In.) 7/8, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 1, Steel, Hardware Included, Requires Hangers, Hardware, For Use With Closet Door, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.