Shop PRIMELINE TOOLS

Sliding Wardrobe Door Roller Top Hung Assemblies, for Superior Doors (2 Pack)

  • Mfr # N 6830

  • Zoro # G3343081


product price: 
$
6.15
/pr
Sold in multiples of 2 prs for $12.30

Key Features

Length (In.)
3 3/4 in
Width (In.)
3 3/4 in
For Use With
Closet Doors
Mounting
Door
Material
Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N 6830
Zoro #
G3343081
UPC #
049793068309
Country of Origin
China

Dimensions

Length (In.)
3 3/4 in
Width (In.)
3 3/4 in
Depth (In.)
1 13/64 in
Shaft Length
1-13/64 in
Wheel Diameter
15/16 in
Roller Width/Dia. (In.)
7/8 in
Height (In.)
6 13/32 in
Max. Wheel Dia. (In.)
1 1/8 in
Mounting Hole Size (In.)
3/16 in
Inside Dia.
1/4 in
Outside Dia.
1 1/8 in
For Door Thickness - Maximum
1 3/8 in
Overall Depth
1 7/32 in
Overall Length
3 3/4 in
For Door Thickness - Minimum
3/4 in
Overall Width
3 3/4 in
Mounting Hole Size
3/16 in
Wheel Width
7/8 in
Wire Rope Length
3 3/4 in
Length
3 3/4 in

Details

For Use With
Closet Doors
Mounting
Door
Material
Nylon
Includes
Hardware
Finish
Unfinished
Color
Silver
Number of Wheels
1
Bearings
Steel
Category Type
Sliding Door Hardware
Item
Roller
Type
Sliding Door
Hardware
Included
Max. Weight (Lb.)
60 lb
Requires
Hardware
Construction
Steel
Count
2
Product Type
Roller
Offset Distance
7/16 in
Weight Capacity
60 lb
Shaft Material
Nylon
Wheel Material
Nylon
Wheel Edge Type
Convex
Hardware Material
Steel
Bearing Material
Steel
Includes Hardware
Hardware Included
For Top/Bottom
Top

Description

Closet Door Roller, Sliding Door, Max. Weight (Lb.) 60, Nylon, Silver, Unfinished Finish, Shaft Length 1-13/64 In., Length (In.) 3-3/4, Height (In.) 6-13/32, Width (In.) 3-3/4, Depth (In.) 1-13/64, Inside Dia. 1/4 In., Outside Dia. 1-1/8 In., Wheel Diameter 1 In., Max. Wheel Dia. (In.) 1-1/8, Roller Width/Dia. (In.) 7/8, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 1, Steel, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair

Ratings & reviews