Shop PRIMELINE TOOLS
See all product information
Create Account
Steel, Frame Mount, Closet Door Roller Set (1 Set)
Mfr # N 6849
Zoro # G3343160
product price:Â
$
10.29
/ea
Key Features
Length (In.)
5 7/8 in
Width (In.)
3 13/16 in
For Use With
Closet Doors
Mounting
Door
Material
Steel, Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 6849
- Zoro #
- G3343160
- UPC #
- 049793068491
- Country of Origin
- China
Dimensions
- Length (In.)
- 5 7/8 in
- Width (In.)
- 3 13/16 in
- Inside Dia.
- 1/4 in
- Shaft Length
- 1-1/8 in
- Outside Dia.
- 1 1/8 in
- Height (In.)
- 9 7/16 in
- Depth (In.)
- 1 1/8 in
- Mounting Hole Size (In.)
- 3/16 in
- Roller Width/Dia. (In.)
- 7/8 in
- Max. Wheel Dia. (In.)
- 1 1/8 in
- Wheel Diameter
- 15/16 in
- Overall Depth
- 1 1/8 in
- Wheel Width
- 7/8 in
- Overall Width
- 3 13/16 in
- Mounting Hole Size
- 3/16 in
- Overall Length
- 5 7/8 in
- Wire Rope Length
- 5 7/8 in
- Length
- 5 7/8 in
Description
Closet Door Roller, Sliding Door, Max. Weight (Lb.) 40, Nylon, Silver, Unfinished Finish, Shaft Length 1-1/8 In., Length (In.) 3-53/64, Height (In.) 9-7/16, Width (In.) 3-13/16, Depth (In.) 1-1/8, Inside Dia. 1/4 In., Outside Dia. 1-1/8 In., Wheel Diameter 1 In., Max. Wheel Dia. (In.) 1-1/8, Roller Width/Dia. (In.) 7/8, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 1, Steel, Hardware Included, Requires Hardware, For Use With Closet Door