Shop PRIMELINE TOOLS

Closet Door Roller, Front, 1/2 in. Offset, 3/4 in. Nylon Wheel, Atlas (2 Pack)

  • Mfr # N 6627

  • Zoro # G4830767


product price: 
$
4.89
/pr

Key Features

Length (In.)
3 in
Width (In.)
3 13/16 in
For Use With
Closet Doors
Mounting
Door
Material
Steel, Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N 6627
Zoro #
G4830767
UPC #
049793066275
Country of Origin
China
For Use With
Closet Doors
Mounting
Door
Material
Steel, Nylon
Finish
Unfinished
Color
Silver
Hardware
Included
Construction
Steel
Type
Sliding Door
Number of Wheels
1
Item
Roller
Requires
Hangers, Hardware
Max. Weight (Lb.)
40 lb
Bearings
Steel
Offset Distance
1/2 in
Wheel Material
Nylon
Product Type
Roller
Count
2
Shaft Material
Nylon
Bearing Material
Steel
Weight Capacity
40 lb
Wheel Edge Type
Flat
For Top/Bottom
Top
Includes Hardware
Hardware Included
Hardware Material
Steel
For Door Panel
Front

Description

Closet Door Roller, Sliding Door, Max. Weight (Lb.) 40, Nylon, Silver, Unfinished Finish, Shaft Length 1-1/8 In., Length (In.) 3-53/64, Height (In.) 6-7/16, Width (In.) 3-13/16, Depth (In.) 1-1/8, Inside Dia. 1/4 In., Outside Dia. 1-1/8 In., Wheel Diameter 1 In., Max. Wheel Dia. (In.) 1-1/8, Roller Width/Dia. (In.) 7/8, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 1, Steel, Hardware Included, Requires Hangers, Hardware, For Use With Closet Door, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.