Shop PRIMELINE TOOLS

Closet Door Roller, Front, 3/4 in. Offset, 3/4 in. Nylon Wheel, fits Atlas Doors (2 Pack)

  • Mfr # N 6628

  • Zoro # G3341891


product price: 
$
4.69
/pr
Sold in multiples of 2 for $9.38

Key Features

Length (In.)
2 7/8 in
Width (In.)
3 13/16 in
For Use With
Closet Doors
Mounting
Door Side
Material
Stamped Steel, Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N 6628
Zoro #
G3341891
UPC #
049793066282
Country of Origin
China

Dimensions

Length (In.)
2 7/8 in
Width (In.)
3 13/16 in
Shaft Length
1-1/8 in
Outside Dia.
1 1/8 in
Mounting Hole Size (In.)
3/16 in
Inside Dia.
1/4 in
Roller Width/Dia. (In.)
7/8 in
Height (In.)
6 7/16 in
Max. Wheel Dia. (In.)
1 1/8 in
Wheel Diameter
3/4 in
Depth (In.)
1 1/8 in
For Door Thickness - Minimum
3/4 in
Overall Length
2 7/8 in
Mounting Hole Size
3/16 in
Wheel Width
7/8 in
For Door Thickness - Maximum
1 3/8 in
Overall Depth
1 1/8 in
Overall Width
3 13/16 in
Wire Rope Length
2 7/8 in
Length
2 7/8 in

Details

For Use With
Closet Doors
Mounting
Door Side
Material
Stamped Steel, Nylon
Includes
Hardware
Finish
Unfinished
Color
Silver
Max. Weight (Lb.)
40 lb
Category Type
Sliding Door Hardware
Construction
Steel
Hardware
Included
Item
Roller
Type
Sliding Door
Bearings
Steel
Number of Wheels
1
Requires
Hangers, Hardware
Wheel Material
Nylon
For Top/Bottom
Top
Offset Distance
3/4 in
Bearing Material
Steel
Count
2
Product Type
Roller
Wheel Edge Type
Flat
Hardware Material
Steel
Weight Capacity
40 lb
Includes Hardware
Hardware Included
Shaft Material
Nylon
For Door Panel
Front

Description

Closet Door Roller, Sliding Door, Max. Weight (Lb.) 40, Nylon, Silver, Unfinished Finish, Shaft Length 1-1/8 In., Length (In.) 3-53/64, Height (In.) 6-7/16, Width (In.) 3-13/16, Depth (In.) 1-1/8, Inside Dia. 1/4 In., Outside Dia. 1-1/8 In., Wheel Diameter 1 In., Max. Wheel Dia. (In.) 1-1/8, Roller Width/Dia. (In.) 7/8, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 1, Steel, Hardware Included, Requires Hangers, Hardware, For Use With Closet Door, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.