Shop PRIMELINE TOOLS

Wood Closet Door Roller, 1 in. Concave Roller, Bottom Mount (2 Pack)

  • Mfr # N 6685

  • Zoro # G3342180


product price: 
$
32.79
/pr

Key Features

Length (In.)
2 in
Width (In.)
3 13/16 in
For Use With
Closet Doors
Mounting
Door Bottom
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N 6685
Zoro #
G3342180
UPC #
049793066855
Country of Origin
United States
For Use With
Closet Doors
Mounting
Door Bottom
Material
Steel
Includes
Hardware
Finish
Unfinished
Color
Silver
Hardware
Included
Category Type
Sliding Door Hardware
Requires
Hangers, Hardware
Max. Weight (Lb.)
60 lb
Type
Sliding Door
Bearings
Steel
Construction
Steel
Number of Wheels
1
Item
Roller
Wheel Material
Steel
Includes Hardware
Hardware Included
Weight Capacity
60 lb
Wheel Edge Type
Concave
Product Type
Roller
Hardware Material
Steel
Shaft Material
Nylon
Bearing Material
Steel
Count
2
Bearing Type
Ball Bearings

Description

Closet Door Roller, Sliding Door, Max. Weight (Lb.) 60, Nylon, Silver, Unfinished Finish, Shaft Length 5/8 In., Length (In.) 3-53/64, Height (In.) 5-7/16, Width (In.) 3-13/16, Depth (In.) 5/8, Inside Dia. 1/4 In., Outside Dia. 1-1/8 In., Wheel Diameter 1 In., Max. Wheel Dia. (In.) 1-1/8, Roller Width/Dia. (In.) 7/8, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 1, Steel, Hardware Included, Requires Hangers, Hardware, For Use With Closet Door, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.