This item is Discontinued.
This item is Discontinued.
Closet Door Roller, 3-53/64" L, PR (Discontinued)
Mfr #
N 7178
Zoro #
G3344107
UPC # 049793071781
Country of Origin Taiwan, Province of China
Category Barn & Hanging Door Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N 7178
- Zoro #
- G3344107
- UPC #
- 049793071781
- Country of Origin
- Taiwan, Province of China
- For Use With
- Closet Door
- Mounting
- Door
- Material
- Nylon
- Includes
- Hardware
- Finish
- Unfinished
- Color
- Silver
- Item
- Closet Door Roller
- Requires
- Hardware
- Max. Weight (Lb.)
- 40 lb
- Construction
- Steel
- Bearings
- Steel
- Hardware
- Included
- Number of Wheels
- 1
- Type
- Sliding Door
- Category Type
- Sliding Door Hardware
Description
Closet Door Roller, Sliding Door, Max. Weight (Lb.) 40 lb, Nylon, Silver, Unfinished Finish, Shaft Length 1-1/8 in, Length (In.) 3 53/64 in, Height (In.) 6 7/16 in, Width (In.) 3 13/16 in, Depth (In.) 1 1/8 in, Inside Dia. 1/4 in, Outside Dia. 1 1/8 in, Wheel Diameter 1 in, Max. Wheel Dia. (In.) 1 1/8 in, Roller Width/Dia. (In.) 7/8 in, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 1, Steel, Hardware Included, Requires Hardware, For Use With Closet Door