Shop PRIMELINE TOOLS

Spring-Loaded Bi-Fold Door Top Guide Wheel (2 Pack)

  • Mfr # N 6544

  • Zoro # G3341508


product price:  $5.55
/pr

Key Features

Length (In.)
2 1/2 in
Width (In.)
3 3/4 in
For Use With
Closet Doors
Mounting
Door
Material
Steel, Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N 6544
Zoro #
G3341508
UPC #
049793065445
Country of Origin
China

Dimensions

Length (In.)
2 1/2 in
Width (In.)
3 3/4 in
Depth (In.)
61/64 in
Roller Width/Dia. (In.)
7/8 in
Outside Dia.
1 1/8 in
Shaft Length
61/64 in
Height (In.)
5 23/64 in
Mounting Hole Size (In.)
3/16 in
Inside Dia.
1/4 in
Wheel Diameter
7/8 in
Max. Wheel Dia. (In.)
1 1/8 in
Overall Width
3 3/4 in
Overall Depth
31/32 in
Overall Length
2 1/2 in
For Door Thickness - Maximum
1 3/8 in
Mounting Hole Size
3/16 in
For Door Thickness - Minimum
1 in
Wire Rope Length
2 1/2 in

Details

For Use With
Closet Doors
Mounting
Door
Material
Steel, Nylon
Includes
Hardware
Finish
Unfinished
Color
Silver
Hardware
Included
Item
Guide
Requires
Hardware
Category Type
Door Guides
Construction
Steel
Number of Wheels
1
Type
Bi-Fold Door
Bearings
Steel
Max. Weight (Lb.)
50 lb
Includes Hardware
Hardware Included
Count
2
For Top/Bottom
Top
Weight Capacity
30 lb
Compression
Spring Loaded
Product Type
Guide
Shaft Material
Steel
Wheel Material
Nylon
Bearing Material
Steel

Description

Closet Door Top Guide Wheel, Bi-Fold Door, Max. Weight (Lb.) 50, Steel, Silver, Unfinished Finish, Shaft Length 61/64 In., Length (In.) 3-3/4, Height (In.) 5-23/64, Width (In.) 3-3/4, Depth (In.) 61/64, Inside Dia. 1/4 In., Outside Dia. 1-1/8 In., Wheel Diameter 1 In., Max. Wheel Dia. (In.) 1-1/8, Roller Width/Dia. (In.) 7/8, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 1, Steel, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.