Shop PRIMELINE TOOLS
See all product information
Create Account
Bi-Fold Door Top Pivot, 3/8 in. Offset Pivot, Nylon, White Finish (2 Pack)
Mfr # N 6982
Zoro # G3343687
product price:Â
$
7.25
/pr
Key Features
Material
Nylon
Finish
Unfinished
Mounting
Door Top
Includes
Hardware
Height (In.)
5 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 6982
- Zoro #
- G3343687
- UPC #
- 049793069825
- Country of Origin
- China
Dimensions
- Height (In.)
- 5 7/16 in
- Length (In.)
- 1 3/4 in
- Width (In.)
- 3 13/16 in
- Depth (In.)
- 7/8 in
- Outside Dia.
- 3/8"
- Shaft Length
- 7/8 in
- Roller Width/Dia. (In.)
- No Roller
- Mounting Hole Size (In.)
- 3/16 in
- Overall Width
- 3 13/16 in
- Base Length
- 1 3/4 in
- Overall Depth
- 7/8 in
- Mounting Hole Size
- 3/16 in
- Overall Length
- 1 3/4 in
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Closet Door Top Pivot, Bi-Fold Door, Max. Weight (Lb.) N/A, Nylon, White, Unfinished Finish, Shaft Length 7/8 In., Length (In.) 3-53/64, Height (In.) 5-7/16, Width (In.) 3-13/16, Depth (In.) 7/8, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Nylon, Hardware Included, Requires Hangers, Hardware, For Use With Closet Door, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.