Shop PRIMELINE TOOLS

Bi-Fold Door Top Pivot Bracket, fits Cox Doors (Single Pack)

  • Mfr # N 6577

  • Zoro # G3341587


product price: 
$
3.45
/ea

Key Features

Type
Bi-Fold Door
Material
Steel
Finish
Unfinished
Color
Silver
For Use With
Folding Doors
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N 6577
Zoro #
G3341587
UPC #
049793065773
Country of Origin
China

Dimensions

Height (In.)
5 23/64 in
Mounting Hole Size (In.)
3/16 in
Length (In.)
1 3/4 in
Depth (In.)
3/4 in
Roller Width/Dia. (In.)
No Roller
Shaft Length
3/4 in
Width (In.)
3 3/4 in
Overall Height
1 3/4 in
Overall Width
3/4 in
Overall Depth
0.3 in
Mounting Hole Size
1/4 in

Details

Item
Closet Door Pivot Bracket
Type
Bi-Fold Door
Material
Steel
Finish
Unfinished
Color
Silver
For Use With
Folding Doors
Hardware
Included
Max. Weight (Lb.)
40 lb
Construction
Nylon
Number of Wheels
0
Requires
Hardware
Includes
Mounting Hardware
Mounting
Door
Bearings
Steel
Product Type
Bracket
Load Capacity
40 lb

Description

Closet Door Pivot Bracket,Steel,0.3 in D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.