Shop PRIMELINE TOOLS
See all product information
Create Account
White Plastic Closet Pole Sockets, PK100
Mfr # N 6654
Zoro # G3342007
product price:Â
$
51.69
/pk 100, $0.52/ea
Key Features
Material
Nylon
Color
White
Length (In.)
3/4 in
Width (In.)
18 in
Height (In.)
4 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N 6654
- Zoro #
- G3342007
- UPC #
- 049793066541
- Country of Origin
- China
- Material
- Nylon
- Color
- White
- Item
- Closet Rod Sockets
- For Use With
- Closet Rods
- Requires
- Hardware
- Finish
- Unfinished
- Construction
- Nylon
- Hardware
- Included
- Includes
- Fasteners
- Number of Wheels
- 0
- Type
- Sliding Door
- Bearings
- Steel
- Mounting
- Door
- Hardware Included
- Hardware Included
- Product Type
- Closet Rod Socket
Description
Closet Pole Sockets, Sliding Door, Max. Weight (Lb.) N/A, Nylon, White, Unfinished Finish, Shaft Length 17-1/2 In., Length (In.) 18, Height (In.) 4-1/8, Width (In.) 18, Depth (In.) 17-1/2, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Nylon, Hardware Included, Requires Hardware, For Use With Closet Door, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.