Shop PRIMELINE TOOLS
See all product information
Create Account
Bypass Door Bottom L-Guide Brackets, fits Like Doors (2 Pack)
Mfr # N 6655
Zoro # G3341858
product price:Â
$
4.95
/pr
Key Features
Length (In.)
1 1/8 in
Width (In.)
1 in
For Use With
Closet Door
Mounting
Door
Material
Nylon, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N 6655
- Zoro #
- G3341858
- UPC #
- 049793066558
- Country of Origin
- China
- For Use With
- Closet Door
- Mounting
- Door
- Material
- Nylon, Steel
- Includes
- Mounting Hardware
- Finish
- Unfinished
- Color
- Silver
- Number of Wheels
- 0
- Requires
- Hardware
- Bearings
- Steel
- Category Type
- Door Guides
- Item
- Closet Door Pivot Bracket
- Construction
- Aluminum; Nylon
- Hardware
- Included
- Type
- Bi-Fold Door
- Product Type
- Bracket
Description
Closet Door Pivot Bracket, Nylon,Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.