Shop PRIMELINE TOOLS
See all product information
Create Account
Bi-Fold Door Bottom Pivot Bracket (Single Pack)
Mfr # N 6837
Zoro # G3343179
product price:Â
$
3.59
/ea
Sold in multiples of 3 for $10.77
Key Features
Material
Steel
Finish
Unfinished
Mounting
Door
Color
Metallic Brown
Width (In.)
3 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 6837
- Zoro #
- G3343179
- UPC #
- 049793068378
- Country of Origin
- China
Dimensions
- Width (In.)
- 3 3/4 in
- Height (In.)
- 5 13/32 in
- Shaft Length
- 1-3/4 in
- Depth (In.)
- 1 3/4 in
- Roller Width/Dia. (In.)
- No Roller
- Length (In.)
- 2 3/4 in
- Mounting Hole Size (In.)
- 3/16 in
- Mounting Hole Size
- 3/16 in
- Overall Width
- 2 3/4 in
- Overall Height
- 1 5/8 in
- Overall Depth
- 1.8 in
Description
Closet Door Bottom Pivot Bracket, Bi-Fold Door, Max. Weight (Lb.) N/A, Nylon, Metallic Brown, Unfinished Finish, Shaft Length 1-3/4 In., Length (In.) 3-3/4, Height (In.) 5-13/32, Width (In.) 3-3/4, Depth (In.) 1-3/4, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hangers, Hardware, For Use With Closet Door
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.