Shop PRIMELINE TOOLS
See all product information
Create Account
Sliding Door Loop Lock, 1-7/16 in., Diecast Construction, Nickel Plated (Single Pack)
Mfr # S 4378
Zoro # G0569709
product price:Â
$
13.89
/ea
Key Features
For Use With
Showcase Sliding Doors
Material
Steel
Includes
(2) Installation Screws, Keeper
Max. Latching Distance (In.)
1 7/16 in
Finish
Nickel Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S 4378
- Zoro #
- G0569709
- UPC #
- 049793010322
- Country of Origin
- China
- Item
- Sliding Door Lock
- For Use With
- Showcase Sliding Doors
- Material
- Steel
- Includes
- (2) Installation Screws, Keeper
- Max. Latching Distance (In.)
- 1 7/16 in
- Finish
- Nickel Plated
- Product Type
- Sliding Door Lock
- Includes Hardware
- Hardware Included
- Type
- Loop
Description
Sliding Door Lock, Loop, Nickel Plated Finish, Bolt Hole Dia. (In.) 3/16, Max. Latching Distance (In.) 1-7/16, For Door Thickness (In.) 3/16, 1/8, 1/4, For Use With Showcase Sliding Doors, Includes Keeper, (2) Installation Screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.