Shop PRIMELINE TOOLS
See all product information
Create Account
White, Step-On Sliding Patio Door Lock (Single Pack)
Mfr # U 9879
Zoro # G0570409
product price:Â $6.79
/eaKey Features
For Use With
Showcase Sliding Doors
For Door Thickness (In.)
1/4, 1/8, 3/16
Max. Latching Distance (In.)
5/8 in
Includes
(2) Installation Screws
Finish
paint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U 9879
- Zoro #
- G0570409
- UPC #
- 049793011121
- Country of Origin
- China
Dimensions
- For Door Thickness (In.)
- 1/4, 1/8, 3/16
- Bolt Hole Dia. (In.)
- 3/16 in
- Overall Height
- 2 in
- Overall Width
- 7/8 in
- Overall Length
- 7/8 in
- Door Thickness - Maximum
- 1 3/4 in
- Door Thickness - Minimum
- 1 3/8 in
- Bolt Hole Diameter
- 3/16 in
- Length Between Mounting Holes
- 5/8 in
- Height Between Mounting Holes
- 5/8 in
- Wire Rope Length
- 7/8 in
Details
- Item
- Sliding Door Lock
- For Use With
- Showcase Sliding Doors
- Max. Latching Distance (In.)
- 5/8 in
- Includes
- (2) Installation Screws
- Finish
- paint
- Product Type
- Sliding Door Lock
- Includes Hardware
- Hardware Included
- Type
- Step On
Description
Sliding Door Lock, Step On, Paint Finish, Bolt Hole Dia. (In.) 3/16, Max. Latching Distance (In.) 5/8, For Door Thickness (In.) 3/16, 1/8, 1/4, For Use With Showcase Sliding Doors, Includes (2) Installation Screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.