This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C 1062
- Zoro #
- G0977599
- UPC #
- 049793010629
- Country of Origin
- China
Dimensions
- Length
- 1/16 in
- Width
- 2 1/2 in
- Grip Thickness
- 1/16"
- Overall Length
- 1/16 in
- Overall Width
- 2 1/2 in
- Overall Height
- 7 1/4 in
- Wire Rope Length
- 1/16 in
Details
- Finish
- Anodized
- Material
- Aluminum
- Projection
- 0.062"
- Mounting
- No Mount
- Item
- Door Pull Plate
- Color
- Silver
- Product Type
- Door Pull Plate
- Includes Hardware
- Hardware Included
- For Use With Door Type
- Exterior Door
Description
Door Pull Plate, Length 1/16 in, Width 2 1/2 in, Material Aluminum, Silver, Anodized Finish