This item is Discontinued.
This item is Discontinued.
Door Threshold Guide, 3-53/64" L, PR (Discontinued)
Mfr #
N 6537
Zoro #
G3341307
UPC # 049793065377
Country of Origin Taiwan, Province of China
Category Door Thresholds
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N 6537
- Zoro #
- G3341307
- UPC #
- 049793065377
- Country of Origin
- Taiwan, Province of China
- Color
- Silver
- Material
- Steel
- Max. Weight (Lb.)
- 100 lb
- Finish
- Unfinished
- Type
- Bi-Fold Door
- Hardware
- Included
- Item
- Closet Door Threshold Guide
- For Use With
- Closet Door
- Number of Wheels
- 0
- Requires
- Hardware
- Mounting
- Door
- Construction
- Steel
- Bearings
- Steel
Description
Closet Door Threshold Guide, Bi-Fold Door, Max. Weight (Lb.) 100 lb, Steel, Silver, Unfinished Finish, Shaft Length 5/8 in, Length (In.) 2 1/16 in, Height (In.) 5 7/16 in, Width (In.) 3 13/16 in, Depth (In.) 5/8 in, Wheel Diameter Not Applicable, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair