Shop PRIMELINE TOOLS
See all product information
Create Account
22-5/8 in., Galvanized Steel, Mono-rail Drawer Slide Kit (Single Pack)
Mfr # R 7137
Zoro # G3345017
product price:Â
$
9.25
/ea
Key Features
Closure Type
Conventional
Mounting Type
Side
Glide Mechanism
Friction
Finish
Unfinished
Extension Type
Full
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R 7137
- Zoro #
- G3345017
- UPC #
- 049793071378
- Country of Origin
- China
Dimensions
- Travel Length
- 23 in
- Screw Size
- #6, 5/8 in
- Width
- 22 5/8 in
- Bracket Width
- 22 5/8 in
Details
- Item
- Drawer Slide Kit
- Closure Type
- Conventional
- Mounting Type
- Side
- Glide Mechanism
- Friction
- Finish
- Unfinished
- Extension Type
- Full
- Disconnect Method
- Front
- Side Mount Load Cap. per Pair
- 75 lb
- Screw Type
- Pan Head
- Flat Mount Load Cap. per Pair
- 25 lb
- Hardware
- Not Included
- Color
- Silver
- Load Capacity
- 20 lb
- Vehicle Mount Load Cap. per Pair
- 100 lb
- Material
- Galvanized Steel
- Detent Type
- Hold-In
- Features
- Universal Mono-Rail System, Universal Tri-Roller System
- Product Type
- Drawer Slide Kit
Description
Drawer Slide Kit, Steel, 22 5/8 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.