Shop PRIMELINE TOOLS

7/8 in. Tandem Wardrobe Door Roller Assembly, Front (2 Pack)

  • Mfr # N 6502

  • Zoro # G3341121


product price: 
$
7.59
/pr

Key Features

Length (In.)
2 1/2 in
Width (In.)
3 3/4 in
For Use With
Sliding Doors
Mounting
Door Side
Material
Stamped Steel, Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N 6502
Zoro #
G3341121
UPC #
049793065025
Country of Origin
China

Dimensions

Length (In.)
2 1/2 in
Width (In.)
3 3/4 in
Depth (In.)
1 13/64 in
Roller Width/Dia. (In.)
7/8 in
Shaft Length
1-13/64 in
Outside Dia.
1 1/8 in
Max. Wheel Dia. (In.)
1 1/8 in
Height (In.)
7 23/64 in
Inside Dia.
1/4 in
Mounting Hole Size (In.)
3/16 in
Wheel Diameter
7/8 in
For Door Thickness - Minimum
3/4 in
Overall Depth
1 7/32 in
Overall Width
3 3/4 in
For Door Thickness - Maximum
1 3/8 in
Overall Length
2 1/2 in
Mounting Hole Size
3/16 in
Wire Rope Length
2 1/2 in

Details

For Use With
Sliding Doors
Mounting
Door Side
Material
Stamped Steel, Nylon
Includes
Hardware
Finish
Unfinished
Color
Silver
Category Type
Sliding Door Hardware
Bearings
Steel
Number of Wheels
2
Max. Weight (Lb.)
60 lb
Type
Sliding Door
Item
Roller
Requires
Hardware
Hardware
Included
Construction
Steel
Includes Hardware
Hardware Included
Wheel Edge Type
Convex
Product Type
Roller
Hardware Material
Steel
For Door Panel
Front
Shaft Material
Steel
Count
2
Weight Capacity
60 lb
Wheel Material
Nylon
Offset Distance
1/4 in
For Top/Bottom
Top
Bearing Material
Steel

Description

Front Closet Door Roller, Sliding Door, Max. Weight (Lb.) 60, Steel, Silver, Unfinished Finish, Shaft Length 1-13/64 In., Length (In.) 3-3/4, Height (In.) 7-23/64, Width (In.) 3-3/4, Depth (In.) 1-13/64, Inside Dia. 1/4 In., Outside Dia. 1-1/8 In., Wheel Diameter 1 In., Max. Wheel Dia. (In.) 1-1/8, Roller Width/Dia. (In.) 7/8, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 2, Steel, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.