Shop PRIMELINE TOOLS

1/4 in. Offset, 3/4 in. Front Closet Door Roller, Cox Doors (2 Pack)

  • Mfr # N 6508

  • Zoro # G3340869


product price: 
$
4.79
/pr

Key Features

Length (In.)
2 1/2 in
Width (In.)
3 13/16 in
For Use With
Sliding Doors
Mounting
Door Side
Material
Stamped Steel, Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N 6508
Zoro #
G3340869
UPC #
049793065087
Country of Origin
China

Dimensions

Length (In.)
2 1/2 in
Width (In.)
3 13/16 in
Outside Dia.
1 1/8 in
Max. Wheel Dia. (In.)
1 1/8 in
Height (In.)
6 7/16 in
Roller Width/Dia. (In.)
3/8 in
Depth (In.)
5/8 in
Inside Dia.
1/4 in
Shaft Length
5/8 in
Mounting Hole Size (In.)
3/16 in
Wheel Diameter
3/4 in
Wheel Width
3/8 in
For Door Thickness - Minimum
3/4 in
Overall Width
3 13/16 in
For Door Thickness - Maximum
1 3/8 in
Mounting Hole Size
3/16 in
Overall Depth
5/8 in
Overall Length
2 1/2 in
Wire Rope Length
2 1/2 in
Length
2 1/2 in

Details

For Use With
Sliding Doors
Mounting
Door Side
Material
Stamped Steel, Nylon
Includes
Hardware
Finish
Unfinished
Color
Metallic Brown
Type
Sliding Door
Item
Roller
Construction
Steel
Bearings
Steel
Max. Weight (Lb.)
60 lb
Hardware
Included
Number of Wheels
1
Requires
Hardware
Category Type
Sliding Door Hardware
Hardware Material
Steel
For Top/Bottom
Top
For Door Panel
Front
Bearing Material
Steel
Product Type
Roller
Includes Hardware
Hardware Included
Shaft Material
Steel
Count
2
Wheel Material
Nylon
Weight Capacity
50 lb
Wheel Edge Type
Convex
Offset Distance
3/4 in

Description

Front Closet Door Roller, Sliding Door, Max. Weight (Lb.) 60, Steel, Metallic Brown, Unfinished Finish, Shaft Length 5/8 In., Length (In.) 3-53/64, Height (In.) 6-7/16, Width (In.) 3-13/16, Depth (In.) 5/8, Inside Dia. 1/4 In., Outside Dia. 1-1/8 In., Wheel Diameter 1 In., Max. Wheel Dia. (In.) 1-1/8, Roller Width/Dia. (In.) 3/8, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 1, Steel, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.