Shop PRIMELINE TOOLS
See all product information
Create Account
Clear Lucite, Glass Surface Patio Door Lock, Self Adhesive (2 Pack)
Mfr # U 9842
Zoro # G0570171
product price:Â
$
7.89
/pr
Key Features
For Use With
Showcase Sliding Doors
Max. Latching Distance (In.)
1 1/4 in
For Door Thickness (In.)
1/4, 1/8, 3/16
Finish
Unfinished
Overall Height
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U 9842
- Zoro #
- G0570171
- UPC #
- 049793010711
- Country of Origin
- China
Dimensions
- For Door Thickness (In.)
- 1/4, 1/8, 3/16
- Overall Height
- 1 1/4 in
- Overall Width
- 1 1/4 in
- Door Thickness - Minimum
- 1/8 in
- Overall Length
- 3 1/16 in
- Door Thickness - Maximum
- 1/4 in
- Wire Rope Length
- 3 1/16 in
- Length
- 3 1/16 in
Details
- Item
- Sliding Door Lock
- For Use With
- Showcase Sliding Doors
- Max. Latching Distance (In.)
- 1 1/4 in
- Finish
- Unfinished
- Product Type
- Sliding Door Lock
- ANSI/BHMA Finish
- Unfinished
- Type
- Glass Surface
Description
Sliding Door Lock, Glass Surface, Unfinished Finish, Max. Latching Distance (In.) 1-1/4, For Door Thickness (In.) 3/16, 1/8, 1/4, For Use With Showcase Sliding Doors, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.