Keyed Sliding Door Pull, Diecast Construction, Black, 3-15/16 in. (Single Pack)
- Mfr # MP1041
- Zoro # G1735863
product price:
$
21.65
/ea
Key Features
Finish
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP1041
- Zoro #
- G1735863
- UPC #
- 49793310415
- Country of Origin
- China
- Item
- Slidng Patio Dr Otsd Pull Handl,Blk,Keyd
- Finish
- Black
Description
This patio door outside lock and pull is constructed of diecast and comes in a black-painted finish. It features a keyed-locking cylinder and includes two keys. With its 3-15/16 inch and 4-15/16 inch mounting hole centers, it can fit a variety of handle set types and applications. This keyed outside pull fits Adams Rite W and F doors, and others that use similar type mortise latches. This is a non-handed pull, and the tail piece of the lock cylinder has break off points to accommodate a variety of door thicknesses.
- •The 4-15/16 inch hole pattern is offset 1/8 inch from center line to work with Adams Rite W and F and similar type mortise latches
- •The 3-15/16 inch hole centers work with other universal type door handles
- •Provides better grip for opening the door from the outside
- •Lock tailpiece designed with break-offs for different door thickness
- •May be used as a left or right hand
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.