This item is Discontinued.
This item is Discontinued.
Window Operator, Left-Hand, Zinc, 8 in Arm (Discontinued)
Mfr #
H 3832
Zoro #
G0613982
UPC # 049793038326
Country of Origin United States
Category Window Operators & Covers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- H 3832
- Zoro #
- G0613982
- UPC #
- 049793038326
- Country of Origin
- United States
Dimensions
- Length (In.)
- 8 in
- Height (In.)
- 13 1/4 in
- Base Size (In.)
- 4-3/4
- Width (In.)
- 5-13/64
- Base Length
- 4 3/4 in
- Arm Length
- 8 in
- Handle Length
- 3 in
- Spindle Diameter1
- 3/8 in
Description
Left Hand Operator, Square Housing, Die Cast, Powder Coated, Length (In.) 8, Height (In.) 13-1/4, Width (In.) 5-13/64, Strike (In.) 13-7/8, Projection (In.) 11/16, Base Size (In.) 4-3/4, Includes Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.