Shop PRIMELINE TOOLS
See all product information
Create Account
9 in., White Diecast, Casement Operator, Left Hand, Teardrop Type (Single Pack)
Mfr # H 3708
Zoro # G0599133
product price:Â
$
27.35
/ea
Key Features
Finish
Powder Coated
Material
Die Cast
Length (In.)
9 in
Height (In.)
13 1/4 in
Base Size (In.)
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H 3708
- Zoro #
- G0599133
- UPC #
- 049793037084
- Country of Origin
- China
- Finish
- Powder Coated
- Material
- Die Cast
- Strike (In.)
- 13-7/8
- Projection (In.)
- 11/16 in
- Type
- Casement Window
- Includes
- Mounting Hardware
- Item
- Window Operator
- Color
- White
- Hardware
- Included
- Product Type
- Window Operator
- Base Type
- Square
- Opening Angle - Maximum
- 90 Degrees
- Handle Type
- Crank
- Count
- 1
- Mounting Hole Spacing
- 3 7/8 in, 4 3/4 in
- Includes Hardware
- Hardware Included
- Handing Orientation
- Left-Hand
- Arm Type
- Single
- Includes Handle
- Handle Included
- Housing Material
- Die Cast Zinc
- For Use With
- Casement Windows
Description
Left Hand Operator, Casement Window, Die Cast, Powder Coated, Length (In.) 9, Height (In.) 13-1/4, Width (In.) 3-7/8, Strike (In.) 13-7/8, Projection (In.) 11/16, Base Size (In.) 4, Includes Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.