Shop PRIMELINE TOOLS
See all product information
Create Account
Steel Casement Operator, 9 in. Arm, Square Housing, Bronze, Left Hand (Single Pack)
Mfr # H 4303
Zoro # G0593509
product price:Â
$
31.25
/ea
Key Features
Finish
Painted
Material
Die Cast
Length (In.)
9 in
Height (In.)
13 1/4 in
Base Size (In.)
4-3/4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H 4303
- Zoro #
- G0593509
- UPC #
- 049793343031
- Country of Origin
- China
Dimensions
- Length (In.)
- 9 in
- Height (In.)
- 13 1/4 in
- Base Size (In.)
- 4-3/4
- Width (In.)
- 4-1/4
- Handle Length
- 3 in
- Arm Length
- 9 in
- Spindle Diameter1
- 3/8 in
- Base Length
- 4 3/4 in
Description
Left Hand Operator, Square Housing, Die Cast, Bronze, Length (In.) 9, Height (In.) 13-1/4, Width (In.) 4-1/4, Strike (In.) 13-7/8, Projection (In.) 11/16, Base Size (In.) 4-3/4, Includes Mounting Hardware