Shop PRIMELINE TOOLS
See all product information
Create Account
Nylon Sliding Mirror Door Top Guide (2 Pack)
Mfr # N 7155
Zoro # G4778571
product price:Â
$
8.89
/pr
Key Features
Length (In.)
2 1/8 in
For Use With
Closet Doors
Mounting
Door
Material
Nylon
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 7155
- Zoro #
- G4778571
- UPC #
- 049793171559
- Country of Origin
- United States
Dimensions
- Length (In.)
- 2 1/8 in
- Width (In.)
- 3 13/16 in
- Height (In.)
- 5 7/16 in
- Shaft Length
- 1-1/8 in
- Depth (In.)
- 1 1/8 in
- Roller Width/Dia. (In.)
- No Roller
- Mounting Hole Size (In.)
- 3/16 in
- Overall Length
- 1 7/8 in
- Overall Width
- 3 13/16 in
- Mounting Hole Size
- 3/16 in
- Overall Depth
- 1 1/8 in
- Wire Rope Length
- 1 7/8 in
- Length
- 1 7/8 in
Description
Mirror Door Guide, Sliding Door, Max. Weight (Lb.) N/A, Nylon, White, Unfinished Finish, Shaft Length 1-1/8 In., Length (In.) 3-53/64, Height (In.) 5-7/16, Width (In.) 3-13/16, Depth (In.) 1-1/8, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 1, Nylon, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair