Shop PRIMELINE TOOLS
See all product information
Create Account
1-1/4 in. Steel Ball Bearing, Mirrored Door Roller Assembly, for Crest Doors (Single Pack)
Mfr # N 6625
Zoro # G3341928
product price:Â
$
8.65
/ea
Key Features
Length (In.)
1 1/4 in
Width (In.)
3 51/64 in
For Use With
Pocket Doors
Mounting
Door Bottom
Material
Steel, Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N 6625
- Zoro #
- G3341928
- UPC #
- 049793066251
- Country of Origin
- China
- For Use With
- Pocket Doors
- Mounting
- Door Bottom
- Material
- Steel, Nylon
- Finish
- Unfinished
- Color
- Metallic Brown
- Type
- Sliding Door
- Requires
- Hangers, Hardware
- Number of Wheels
- 1
- Hardware
- Included
- Max. Weight (Lb.)
- 40 lb
- Category Type
- Sliding Door Hardware
- Construction
- Steel
- Item
- Roller
- Bearings
- Steel
- Wheel Material
- Plastic
- Wheel Edge Type
- Concave
- Count
- 1
- Bearing Material
- Steel
- Weight Capacity
- 40 lb
- Product Type
- Roller
- Bearing Type
- Ball Bearings
- Includes Hardware
- Hardware Included
- Shaft Material
- Nylon
Description
Mirror Door Roller, Sliding Door, Max. Weight (Lb.) 40, Nylon, Metallic Brown, Unfinished Finish, Shaft Length 29/32 In., Length (In.) 3-13/16, Height (In.) 5-13/32, Width (In.) 3-51/64, Depth (In.) 29/32, Inside Dia. 1/4 In., Outside Dia. 1-1/8 In., Wheel Diameter 1 In., Max. Wheel Dia. (In.) 1-1/8, Roller Width/Dia. (In.) 7/8, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 1, Steel, Hardware Included, Requires Hangers, Hardware, For Use With Closet Door
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.